Motion
LTR25UUZZ+574L-(B)

THK AMERICA INC
LTR25UUZZ+574L-(B)

Standard Ball Assembly Slide - Rail Size: 25 mm, 574 mm Long
Mi Item #18945781
MFR #LTR25UUZZ+574L-(B)
Price$1,353.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LTR25UUZZ+574L-(B)

Standard Ball Assembly Slide - Rail Size: 25 mm, 574 mm Long
Mi Item #18945781
MFR #LTR25UUZZ+574L-(B)

Mfr description
LTR25UUZZ+574L-(B)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,353.40/each

Specifications

Dimensions

  • Length
    574 mm
  • Rail Size
    25 mm

Details

  • Moment Capacity
    210 N-m
  • OAL
    574 mm
  • Radial Static Load Capacity
    25.8 kN, 5800.068 lbf
  • Slider Type
    Rotary Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)