Motion
2LTR25UUZZ+515.5LK

THK AMERICA INC
2LTR25UUZZ+515.5LK

Standard Ball Assembly Slide - Rail Size: 25 mm, 515.50 mm Long
Mi Item #18945782
MFR #2LTR25UUZZ+515.5LK
Price$2,168.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LTR25UUZZ+515.5LK

Standard Ball Assembly Slide - Rail Size: 25 mm, 515.50 mm Long
Mi Item #18945782
MFR #2LTR25UUZZ+515.5LK

Mfr description
2LTR25UUZZ+515.5LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,168.98/each

Specifications

Dimensions

  • Length
    515.50 mm
  • Rail Size
    25 mm
  • Weight
    2.05 lbs, 0.93 kg

Details

  • Moment Capacity
    210 N-m, 154.89
  • OAL
    515.50 mm
  • Radial Static Load Capacity
    25.8 kN, 5799.9 lbf
  • Rail Style
    Rotary Ball Spline
  • Slider Type
    Spline Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)