Motion
BIF2505-5QZWWG0+939LC2-H2K

THK AMERICA INC
BIF2505-5QZWWG0+939LC2-H2K

Standard Ball Assembly Slide - Rail Size: 25 mm, 800 mm Stroke, 1020 mm Long
Mi Item #18945824
MFR #BIF2505-5QZWWG0+939LC2-H2K
Price$2,651.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BIF2505-5QZWWG0+939LC2-H2K

Standard Ball Assembly Slide - Rail Size: 25 mm, 800 mm Stroke, 1020 mm Long
Mi Item #18945824
MFR #BIF2505-5QZWWG0+939LC2-H2K

Mfr description
BIF2505-5QZWWG0+939LC2-H2K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,651.25/each

Specifications

Dimensions

  • Length
    1020 mm
  • Rail Size
    25 mm
  • Stroke
    800 mm
  • Weight
    1.653 lbs, 0.75 kg

Details

  • Axial Static Load Capacity
    22 kN, 4945.79 lbf
  • OAL
    1020 mm
  • Radial Static Load Capacity
    22 kN, 4945.79 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)