Motion
BIF5010-10RRG0+1740LC5

THK AMERICA INC
BIF5010-10RRG0+1740LC5

Standard Ball Assembly Slide - Rail Size: 50 mm, 1500 mm Stroke, 1740 mm Long
Mi Item #18945829
MFR #BIF5010-10RRG0+1740LC5
Price$6,017.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BIF5010-10RRG0+1740LC5

Standard Ball Assembly Slide - Rail Size: 50 mm, 1500 mm Stroke, 1740 mm Long
Mi Item #18945829
MFR #BIF5010-10RRG0+1740LC5

Mfr description
BIF5010-10RRG0+1740LC5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,017.08/each

Specifications

Dimensions

  • Length
    1740 mm
  • Rail Size
    50 mm
  • Stroke
    1500 mm
  • Weight
    25.045 lbs, 11.36 kg

Details

  • Axial Static Load Capacity
    176.4 kN, 39656.3 lbf
  • OAL
    1740 mm
  • Radial Static Load Capacity
    176.4 kN, 39656.3 lbf
  • Rail Style
    Profiled
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)