Motion
BNK1510-5.6G2+421LC7-Y

THK AMERICA INC
BNK1510-5.6G2+421LC7-Y

Standard Ball Assembly Slide - Rail Size: 15 mm, 250 mm Stroke, 421 mm Long
Mi Item #18945849
MFR #BNK1510-5.6G2+421LC7-Y
Price$1,073.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BNK1510-5.6G2+421LC7-Y

Standard Ball Assembly Slide - Rail Size: 15 mm, 250 mm Stroke, 421 mm Long
Mi Item #18945849
MFR #BNK1510-5.6G2+421LC7-Y

Mfr description
BNK1510-5.6G2+421LC7-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.13/each

Specifications

Dimensions

  • Length
    421 mm
  • Rail Size
    15 mm
  • Stroke
    250 mm
  • Weight
    1.19 lbs, 0.54 kg

Details

  • Axial Static Load Capacity
    27.9 kN, 6272.17 lbf
  • OAL
    421 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)