Motion
BTK2505V-2.6ZZ+255LT

THK AMERICA INC
BTK2505V-2.6ZZ+255LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 255 mm Long
Mi Item #18946048
MFR #BTK2505V-2.6ZZ+255LT
Price$800.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK2505V-2.6ZZ+255LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 255 mm Long
Mi Item #18946048
MFR #BTK2505V-2.6ZZ+255LT

Mfr description
BTK2505V-2.6ZZ+255LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.43/each

Specifications

Dimensions

  • Length
    255 mm
  • Rail Size
    25 mm
  • Weight
    0.904 lbs, 0.41 kg

Details

  • Axial Static Load Capacity
    20.8 kN
  • OAL
    255 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)