Motion
KR4610A+340L0E-1060

THK AMERICA INC
KR4610A+340L0E-1060

Standard Ball Assembly Slide - Rail Size: 46 mm, 190 mm Stroke, 340 mm Long
Mi Item #18946131
MFR #KR4610A+340L0E-1060
Price$3,784.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
KR4610A+340L0E-1060

Standard Ball Assembly Slide - Rail Size: 46 mm, 190 mm Stroke, 340 mm Long
Mi Item #18946131
MFR #KR4610A+340L0E-1060

Mfr description
KR4610A+340L0E-1060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,784.98/each

Specifications

Dimensions

  • Length
    340 mm
  • Rail Size
    46 mm
  • Stroke
    190 mm
  • Weight
    14.551 lbs, 6.6 kg

Details

  • OAL
    440.50 mm
  • Radial Static Load Capacity
    45500 N, 10228.81 lbs
  • Rail Style
    Outer Rail
  • Slider Type
    Long block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)