Motion
KR3306AE+300L6E-X0X0(E)-L

THK AMERICA INC
KR3306AE+300L6E-X0X0(E)-L

Standard Ball Assembly Slide - Rail Size: 33 mm, 200 mm Stroke, 300 mm Long
Mi Item #18946141
MFR #KR3306AE+300L6E-X0X0(E)-L
Price$6,676.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
KR3306AE+300L6E-X0X0(E)-L

Standard Ball Assembly Slide - Rail Size: 33 mm, 200 mm Stroke, 300 mm Long
Mi Item #18946141
MFR #KR3306AE+300L6E-X0X0(E)-L

Mfr description
KR3306AE+300L6E-X0X0(E)-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,676.10/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    33 mm
  • Stroke
    200 mm
  • Weight
    6.614 lbs, 3 kg

Details

  • Axial Static Load Capacity
    259 kN, 58225.5 lbf
  • Moment Capacity
    MA: 166 N-m, MB: 166 N-m, MC: 428 N-m
  • OAL
    370 mm
  • Operating Temperature
    0 to 40 °C, 32 to 104 °F
  • Radial Static Load Capacity
    20200 N, 4541.14 lbf
  • Rail Style
    Outer Rail
  • Slider Type
    Long block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)