1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SHS35-360L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: SHS, 35 mm Rail
MI ITEM #
18947862
MFR #
SHS35-360L(GK) RAIL
Price
$224.73
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC SHS35-360L(GK) RAIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SHS35-360L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: SHS, 35 mm Rail
MI ITEM #
18947862
MFR #
SHS35-360L(GK) RAIL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$224.73
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Rail Size
35 mm
Overall Height
48 mm
Overall Length
360 mm
Overall Width
34 mm
Details
Measurement Standard
Metric
Series
SHS
Overview
Mfr description
SHS35-360L(GK) RAIL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought