Motion
LM20MG
Round Shaft Bushing - LM-MG Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.6563 in Overall Length, 863 N Load Capacity, Open
MI ITEM #18948815
MFR #LM20MG
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM-MG Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.6563 in Overall Length, 863 N Load Capacity, Open
MI ITEM #18948815
MFR #LM20MG

Mfr description
LM20MG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Outer Ring Width
    42 mm
  • Outside Diameter
    32 mm
  • Overall Height
    42 mm
  • Overall Length
    1.6563 in
  • Overall Width
    42 mm
  • Retaining Ring Groove Diameter
    30.50 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Open
  • Dynamic Load Capacity
    863 N
  • Lubrication
    Requires Lubrication
  • Operating Temperature Range
    80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    LM-MG
  • Static Load Capacity
    1370 N
  • Type
    Linear Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)