Motion
LM80GA
Round Shaft Bushing - LM-GA Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 140 mm Overall Length, 7350 N Load Capacity, Open
Mi Item #18948825
MFR #LM80GA
Price$823.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM-GA Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 140 mm Overall Length, 7350 N Load Capacity, Open
Mi Item #18948825
MFR #LM80GA

Mfr description
LM80GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.15/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Length
    140 mm
  • Retaining Ring Groove Diameter
    116 mm, 4.5670 in
  • Shaft Diameter  
    80 mm

Details

  • Bearing Material
    SUJ2
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Open
  • Dynamic Load Capacity
    7350 N
  • Lubrication
    Grease
  • Operating Temperature Range
    176 °F
  • Series
    LM-GA
  • Static Load Capacity
    16000 N
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)