Motion
SCB4UU
Housed Bushing - Ball Bushing, Shaft Diameter: 0.2500 in
Mi Item #18948847
MFR #SCB4UU
Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 0.2500 in
Mi Item #18948847
MFR #SCB4UU

Mfr description
SCB4UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.70/each

Specifications

Dimensions

  • Center Shaft Height
    11.10 mm
  • Overall Length
    1.0000 in
  • Shaft Diameter
    0.2500 in

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    57 lbf
  • Mounting Type
    Case Unit
  • Series
    SCB
  • Static Load Capacity
    49 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)