Motion
LM16L
Round Shaft Bushing - LM-L Series, 0.6250 in Shaft Diameter, 28 mm Outside Diameter, 70 mm Overall Length, 1230 N Load Capacity, Open
Mi Item #18948849
MFR #LM16L
Price$65.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM-L Series, 0.6250 in Shaft Diameter, 28 mm Outside Diameter, 70 mm Overall Length, 1230 N Load Capacity, Open
Mi Item #18948849
MFR #LM16L

Mfr description
LM16L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.65/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    70 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Resin
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1230 N
  • Seal Type
    Open
  • Series
    LM-L
  • Static Load Capacity
    2350 N
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)