Motion
LMIK13L
Round Shaft Bushing - Ball Bushing, Shaft Diameter: 13 mm
Mi Item #18948852
MFR #LMIK13L
Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - Ball Bushing, Shaft Diameter: 13 mm
Mi Item #18948852
MFR #LMIK13L

Mfr description
LMIK13L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.10/each

Specifications

Dimensions

  • Shaft Diameter
    13 mm

Details

  • Bearing Material
    Resin
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Dynamic Load Capacity
    324 to 1560 N
  • Series
    LMIK-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)