Specifications
Dimensions
- Shaft Diameter25 mm
Details
- Bearing MaterialResin
- Bushing TypeBall Bushing
- Dynamic Load Capacity1560 N
- SeriesLMCH-L
- Static Load Capacity3140 N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)