Motion
LMF30L
Round Shaft Bushing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 45 mm, Overall Width: 4.8430 in, 123 mm
Mi Item #18948858
MFR #LMF30L
Price$368.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 45 mm, Overall Width: 4.8430 in, 123 mm
Mi Item #18948858
MFR #LMF30L

Mfr description
LMF30L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.65/each

Specifications

Dimensions

  • Outer Ring Width
    4.8430 in, 123 mm
  • Outside Diameter
    45 mm
  • Overall Height
    123 mm, 4.8430 in
  • Overall Length
    4.8438 in
  • Overall Width
    4.8430 in, 123 mm
  • Shaft Diameter
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    2490 N
  • Operating Temperature Range
    176 °F
  • Series
    LMF-L
  • Static Load Capacity
    5490 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)