Motion
SL25UU
Housed Bushing - Ball Bushing, Shaft Diameter: 25 mm
Mi Item #18948872
MFR #SL25UU
Price$494.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 25 mm
Mi Item #18948872
MFR #SL25UU

Mfr description
SL25UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.90/each

Specifications

Dimensions

  • Center Shaft Height
    26 mm
  • Overall Length
    130 mm
  • Shaft Diameter
    25 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1560 N
  • Mounting Type
    Pillow Block
  • Series
    SL
  • Static Load Capacity
    3140 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)