Motion
SH20LUU
Housed Bushing - Ball Bushing, Shaft Diameter: 20 mm
Mi Item #18948876
MFR #SH20LUU
Price$222.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Ball Bushing, Shaft Diameter: 20 mm
Mi Item #18948876
MFR #SH20LUU

Mfr description
SH20LUU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.20/each

Specifications

Dimensions

  • Center Shaft Height
    28 mm
  • Overall Length
    86 mm
  • Shaft Diameter
    20 mm

Details

  • Bearing Material
    Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1400 N
  • Mounting Type
    Base Mount
  • Series
    SH-L
  • Static Load Capacity
    2750 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)