Motion
SF16(G'6)-243L

THK AMERICA INC
SF16(G'6)-243L

Round Shafting - Steel, 243 mm Overall Length, 58 to 64 HRC, Class - G6
MI ITEM #18948898
MFR #SF16(G'6)-243L
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SF16(G'6)-243L

Round Shafting - Steel, 243 mm Overall Length, 58 to 64 HRC, Class - G6
MI ITEM #18948898
MFR #SF16(G'6)-243L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.78/each

Specifications

Dimensions

  • Overall Length
    243 mm

Details

  • Component Type
    Shafting
  • Hardness
    58 to 64 HRC
  • Material
    Steel
  • Material Grade
    52100
  • Measurement Standard
    Metric
  • Series
    SF
  • Shafting Style
    Solid
  • Style
    Ground and Polished
  • Tolerance Class
    Class - G6

Overview

Mfr description
SF16(G'6)-243L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought