1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SF40(G6)-300L
Round Shafting - Steel, 300 mm Overall Length, 58 to 64 HRC, Class - G6
MI ITEM #
18948949
MFR #
SF40(G6)-300L
Price
$88.38
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
THK AMERICA INC SF40(G6)-300L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SF40(G6)-300L
Round Shafting - Steel, 300 mm Overall Length, 58 to 64 HRC, Class - G6
MI ITEM #
18948949
MFR #
SF40(G6)-300L
Mfr description
SF40(G6)-300L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$88
.38
/each
Add to Cart
Specifications
Dimensions
Overall Length
300 mm
Details
Component Type
Shafting
Hardness
58 to 64 HRC
Material
Steel
Material Grade
52100
Measurement Standard
Metric
Series
SF
Shafting Style
Solid
Style
Solid
Tolerance Class
Class - G6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items