Motion
SF60(G'6)-170L

THK AMERICA INC
SF60(G'6)-170L

Round Shafting - Steel, 170 mm Overall Length, 58 to 64 HRC, Class - G6
Mi Item #18948960
MFR #SF60(G'6)-170L
Price$189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SF60(G'6)-170L

Round Shafting - Steel, 170 mm Overall Length, 58 to 64 HRC, Class - G6
Mi Item #18948960
MFR #SF60(G'6)-170L

Mfr description
SF60(G'6)-170L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.38/each

Specifications

Dimensions

  • Overall Length
    170 mm

Details

  • Component Type
    Shafting
  • Hardness
    58 to 64 HRC
  • Material
    Steel
  • Material Grade
    52100
  • Measurement Standard
    Metric
  • Series
    SF
  • Shafting Style
    Solid
  • Style
    Solid
  • Tolerance Class
    Class - G6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)