Specifications
Dimensions
- Overall Length386 mm
Details
- Component TypeShafting
- Hardness58 to 64 HRC
- MaterialSteel
- Material Grade52100
- Measurement StandardMetric
- Options IncludedHollow
- SeriesSF
- Shafting StyleHollow
- StyleHollow
- Tolerance ClassClass - G6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)