Motion
RU148UUC0X

THK AMERICA INC
RU148UUC0X

90 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
MI ITEM #18949300
MFR #RU148UUC0X
Price$1,315.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU148UUC0X

90 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
MI ITEM #18949300
MFR #RU148UUC0X

Mfr description
RU148UUC0X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,315.53/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)