1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
NART40UUR
Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #
18949380
MFR #
NART40UUR
List Price
$164.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
THK AMERICA INC NART40UUR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
NART40UUR
Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #
18949380
MFR #
NART40UUR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$164.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NART40UUR
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Shape
Cylindrical
Roller Diameter
80 mm
Bore Diameter
40 mm
Roller Width
30 mm
Closure Type
Sealed
Series
NART
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought