Motion
SF16(H'7)-553L

THK AMERICA INC
SF16(H'7)-553L

Round Shafting - Steel, 553 mm Overall Length, 58 to 64 HRC, Class - H7
MI ITEM #18950308
MFR #SF16(H'7)-553L
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SF16(H'7)-553L

Round Shafting - Steel, 553 mm Overall Length, 58 to 64 HRC, Class - H7
MI ITEM #18950308
MFR #SF16(H'7)-553L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.80/each

Specifications

Dimensions

  • Overall Length
    553 mm

Details

  • Component Type
    Shafting
  • Hardness
    58 to 64 HRC
  • Material
    Steel
  • Material Grade
    52100
  • Measurement Standard
    Metric
  • Series
    SF
  • Shafting Style
    Solid
  • Style
    Solid
  • Tolerance Class
    Class - H7

Overview

Mfr description
SF16(H'7)-553L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought