Motion
71000062
Hose End - 1-1/4 in Hose ID
Mi Item #18953658
MFR #71000062
Price$138.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/4 in Hose ID
Mi Item #18953658
MFR #71000062

Mfr description
20G-20FPX XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.95/each

Specifications

Dimensions

  • Dash Size
    -20
  • End 1 Size
    1-1/4 in x 1-1/4 in
  • End 2 Size
    1.2500 in
  • Hose Dash Size
    -20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.75 mm
  • Size
    1.2500 in

Details

  • Additional Details
    Bite the wire design, Full Torque Nut technology, Tested to one million impulse cycles
  • Application
    Hydraulic Hose Assembly
  • Compatible Hose Series
    Gates Wire Braid Hoses
  • Connection 2 Short Name
    FPX
  • Fitting Shape
    Straight
  • For Use With
    Gates Wire Braid Hoses, Select Xpiral Hoses
  • Manufacturer Catalog Number
    20G-20FPX XBULK
  • Manufacturer Compatibility
    Gates Wire-Braid Hoses
  • Product Types
    Coupling
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Swivel
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)