Motion
71000338
Hose End - 1 in Hose ID, Female
MI ITEM #18953662
MFR #71000338
Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID, Female
MI ITEM #18953662
MFR #71000338

Mfr description
16G-16FJISX XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.63/each

Specifications

Dimensions

  • Dash Size
    -16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in

Details

  • Additional Details
    Bite the wire design, Full Torque Nut technology, C insert ensures weep free concentric crimping, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates Wire Braid Hoses
  • Connection 1 Short Name
    JIS
  • Connection Type
    JIS
  • End Gender
    Female
  • Fitting Shape
    Straight
  • For Use With
    Gates Wire Braid Hoses
  • Manufacturer Catalog Number
    16G-16FJISX XBULK
  • Manufacturer Compatibility
    Gates Wire-Braid Hoses
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    JIS
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIS
  • Thread Type
    JIS
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)