Motion
71009985
12G-12FBSPORX90BL XBULK
Mi Item #18953670
MFR #71009985
Price$105.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12G-12FBSPORX90BL XBULK
Mi Item #18953670
MFR #71009985

Mfr description
12G-12FBSPORX90BL XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.39/each

Specifications

Dimensions

  • Angle
    90 °

Details

  • Additional Details
    Bite the wire design, Full Torque Nut technology, C insert ensures even distribution of crimping forces, Qualified for SAE, EN, and ISO performance, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates Wire Braid Hoses, Xpiral Hoses
  • Configuration
    90 °Elbow
  • Fitting Shape
    Elbow
  • For Use With
    One Wire Braid Hoses, Two Wire Braid Hoses, Select Xpiral Hoses
  • Manufacturer Catalog Number
    12G-12FBSPORX90BL XBULK
  • Manufacturer Compatibility
    Gates Wire-Braid Hoses
  • Product Types
    Coupling
  • Seal Type
    Concentric crimping
  • Standards Met
    SAE, EN, ISO
  • Style
    Elbow
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)