Motion
42170088
Data Master MEGAFLEX Cooling Hose - 1.2500 in Inner Diameter, Cooling Type, EPDM Tube Material
Mi Item #18953684
MFR #42170088
Price$21.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Data Master MEGAFLEX Cooling Hose - 1.2500 in Inner Diameter, Cooling Type, EPDM Tube Material
Mi Item #18953684
MFR #42170088

Mfr description
1-1/4X100 DATA MASTER MF BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.19/ft

Specifications

Dimensions

  • Dash Size
    -20
  • Hose Diameter
    1.2500 in, 31.80 mm
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Minimum Bend Radius
    1.8800 in
  • Nominal Hose Inner Diameter  
    1.2500 in
  • Nominal Hose Outer Diameter  
    1.6500 in;41.90 mm
  • Outside Diameter
    1.6500 in, 41.90 mm
  • Wall Thickness
    0.2000 in, 5.08 mm

Details

  • Additional Details
    Tube: zinc-free, peroxide-cured EPDM;Standards: UL94V-0, UL224VW-1
  • Application
    Data Center Cooling
  • Burst Pressure
    600 psi
  • Coating
    Flame-Resistant Cover
  • Color
    Blue
  • Construction
    Megaflex
  • Cover Color
    Blue
  • Description Keyword
    Cooling Hose
  • Features
    Flame-Resistant Cover, Flexible, Kink Resistant
  • Hose Material
    EPDM
  • Hose Type
    Cooling
  • Inner Tube Material
    EPDM
  • Liner Material
    EPDM
  • Manufacturer Catalog Number
    20DM1091
  • Material
    EPDM
  • Material Grade
    peroxide-cured EPDM, zinc-free
  • Performance
    Flame-Resistant
  • Physical Resistance
    Flame Resistant
  • Reinforced
    Yes
  • Standards Met
    UL224VW-1, UL94V-0
  • Style
    Megaflex
  • Transported Substance
    Coolant, Water
  • Tube Material
    EPDM
  • Type
    Cooling Hose
  • Typical Applications
    Cdu Internal Circulation, Cdu To Rack Manifolds, Portable Chillers, Pump Carts, Redundant Loop Plumbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)