Overview
Mfr description
7100311243 CONFINED SPACE CORE INSERT
- Combines with 3M™ DBI-SALA® Davit Mast to form a confined space rescue and work support system
- Reduce surface obstructions that occur with surface mounted davit bases
- High-strength steel construction available in stainless steel or galvanized
- 360 degree davit mast rotation
- Thermoplastic davit mast sleeve liner reduces friction and aids in davit rotation
- Permanent installation
- For use with all 3M™ DBI-SALA® Davit Masts
- Davit System Allows for material handling
- Allows for two users to connect to the system (one user operating the davit and one entering the confined space)
Specifications
- ColorSilver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data