Overview
Mfr description
7100313955 CONFINED SPACE UNIVERSAL
- Combines with 3M™ DBI-SALA® davit bases to form a confined space rescue and work support system
- Lightweight and corrosion resistant aluminium construction
- Arm lengths available from 14 in to 44 in
- Adjustable Vertical Height
- Lightweight, modular design for transport and storage
- Adjustable width base design with integrated leveling feet and indicator
- Self-retracting pin lanyards help prevent breaks and snags
- Fluorescent green powder coated finish for high visibility
- Davit System Allows for material handling
- Allows for two users to connect to the system (one user operating the davit and one entering the confined space)
Specifications
- ColorGreen
- UPC_NO00840779188215
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data