Overview
Mfr description
7100313957 CONFINED SPACE LONG REACH
- Adjustable offset upper davit mast for use with lower extension
- Integrated 5,000 lbs (22 kN) mast anchorage point
- Fall arrest rated in all davit offset mast positions
- Combine with 1 or 2 lower mast extensions
- Integral secondary fall arrest anchorage point
- Built-in primary and secondary pulleys
- Detent and knob style adjustment
- Lightweight, durable aluminum construction
- Use with 3M™ DBI-SALA® portable and permanent bases
Specifications
- ColorGreen
- UPC_NO00840779188239
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data