Overview
Mfr description
7100313959 CONFINED SPACE SHORT REACH
- Integrated 5,000 lb. (22 kN) mast anchorage point
- Fall arrest rated in all davit offset mast positions
- Adjustable mast height and base width
- Durable aluminum construction
- Adjustable foot-leveling system
- Available in two extension ranges: 11.5 in. to 27.5 in. (29.2 cm to 69.8 cm), and 23.5 in. to 42.5 in. (59.7 cm to 108 cm)
- Recommended for use in many industries
- Built-in level indicator
- Easy to set-up and dismantle without tools
Specifications
- ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data