Motion
BHM12C
Rod End - Bore Diameter: 0.7500 in
Mi Item #18972739
MFR #BHM12C
Price$192.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.7500 in
Mi Item #18972739
MFR #BHM12C

Mfr description
BHM12C ROD ENDS BHM SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Thread Size
    3/4-16

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)