Motion
BHM12CG
Rod End - Bore Diameter: 0.7500 in
Mi Item #18972740
MFR #BHM12CG
Price$194.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.7500 in
Mi Item #18972740
MFR #BHM12CG

Mfr description
BHM12CG ROD ENDS BHM SERIES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Thread Size
    3/4-16

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)