Motion
BHML10C
Rod End - Bore Diameter: 0.6250 in
MI ITEM #18972751
MFR #BHML10C
List Price$118.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.6250 in
MI ITEM #18972751
MFR #BHML10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.90/each for your price

Overview

Mfr description
BHML10C ROD ENDS BHM SERIES

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text