Motion
BHML8CG
Rod End - Bore Diameter: 0.5000 in, Non-Lubricated
Mi Item #18972765
MFR #BHML8CG
Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.5000 in, Non-Lubricated
Mi Item #18972765
MFR #BHML8CG

Mfr description
BHML8CG ROD ENDS BHM SERIES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.75/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    12.70 mm
  • Length To Ball Center
    2.4380 in
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    1.5000 in
  • Thread Size
    1/2-20

Details

  • Ball Material
    52100 Alloy Steel
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    7000 lbf
  • Rod End Type
    Male
  • Series
    BHM
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)