Motion
HFX6C
Rod End - Bore Diameter: 0.3750 in, Non-Lubricated
Mi Item #18972774
MFR #HFX6C
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.3750 in, Non-Lubricated
Mi Item #18972774
MFR #HFX6C

Mfr description
HFX6C ROD ENDS HFX SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.53/each

Specifications

Dimensions

  • Ball Diameter
    0.7180 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    10.31 mm
  • Length To Ball Center
    1.6250 in
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    0.9370 in
  • Thread Size
    3/8-24

Details

  • Ball Material
    52100 Alloy Steel
  • Housing Material
    4130 Alloy Steel, 4340 Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    11160 lbf
  • Rod End Type
    Female
  • Series
    HFX
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)