Motion
HFXL12C
Rod End - Bore Diameter: 0.7500 in
MI ITEM #18972782
MFR #HFXL12C
List Price$178.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.7500 in
MI ITEM #18972782
MFR #HFXL12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.70/each for your price

Overview

Mfr description
HFXL12C ROD ENDS HFX SERIES

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text