Motion
HFTL10SS

HEIM BEARING
HFTL10SS

Rod End - Bore Diameter: 0.6250 in
Mi Item #18972812
MFR #HFTL10SS
Price$742.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
HFTL10SS

Rod End - Bore Diameter: 0.6250 in
Mi Item #18972812
MFR #HFTL10SS

Mfr description
HFTL10SS FEMALE 3-PC ROD END STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Thread Size
    5/8-18

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)