Motion
HMTL16SS

HEIM BEARING
HMTL16SS

Rod End - Bore Diameter: 1.0000 in
Mi Item #18972833
MFR #HMTL16SS
Price$2,012.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
HMTL16SS

Rod End - Bore Diameter: 1.0000 in
Mi Item #18972833
MFR #HMTL16SS

Mfr description
HMTL16SS MALE 3-PC ROD END STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,012.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Thread Size
    1-1/4-12

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)