Motion
HF16SS
Rod End - Bore Diameter: 1.0000 in
MI ITEM #18972845
MFR #HF16SS
List Price$1,480.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 1.0000 in
MI ITEM #18972845
MFR #HF16SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,480.54/each for your price

Overview

Mfr description
HF16SS FEMALE 3-PC ROD END STAINLESS

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text