Motion
HF7SS
Rod End - Bore Diameter: 0.4380 in
MI ITEM #18972854
MFR #HF7SS
List Price$357.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.4380 in
MI ITEM #18972854
MFR #HF7SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.01/each for your price

Overview

Mfr description
HF7SS FEMALE 3-PC ROD END STAINLESS

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text