Motion
HF7SSG
Rod End - Bore Diameter: 0.4380 in
MI ITEM #18972855
MFR #HF7SSG
Price$353.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.4380 in
MI ITEM #18972855
MFR #HF7SSG

Mfr description
HF7SSG FEMALE 3-PC ROD END STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.4380 in
  • Thread Size
    7/16-20

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)