Motion
BHMTL8
Rod End - Bore Diameter: 0.5000 in
MI ITEM #18972924
MFR #BHMTL8
List Price$104.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.5000 in
MI ITEM #18972924
MFR #BHMTL8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.61/each for your price

Overview

Mfr description
BHMTL8 MALE 4-PC HIGH STRENGTH ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text