1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEIM BEARING
HFXT16
Rod End - Bore Diameter: 1.0000 in
MI ITEM #
18972927
MFR #
HFXT16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
HEIM BEARING HFXT16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEIM BEARING
HFXT16
Rod End - Bore Diameter: 1.0000 in
MI ITEM #
18972927
MFR #
HFXT16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HFXT16 FEMALE 4-PC HIGH STRENGTH ROD
Specifications
Rod End Type
Female
Bore Diameter
1.0000 in
Thread Direction
Right Hand
Product Type
Spherical Rod Ends
Thread Size
1-1/4-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data