1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEIM BEARING
HFXTL6
Rod End - Bore Diameter: 0.3750 in
MI ITEM #
18972938
MFR #
HFXTL6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
HEIM BEARING HFXTL6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEIM BEARING
HFXTL6
Rod End - Bore Diameter: 0.3750 in
MI ITEM #
18972938
MFR #
HFXTL6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HFXTL6 FEMALE 4-PC HIGH STRENGTH ROD
Specifications
Rod End Type
Female
Bore Diameter
0.3750 in
Thread Direction
Left Hand
Product Type
Spherical Rod Ends
Thread Size
3/8-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data