1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEIM BEARING
HFXTL8
Rod End - Bore Diameter: 0.5000 in
MI ITEM #
18972940
MFR #
HFXTL8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
HEIM BEARING HFXTL8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEIM BEARING
HFXTL8
Rod End - Bore Diameter: 0.5000 in
MI ITEM #
18972940
MFR #
HFXTL8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HFXTL8 FEMALE 4-PC HIGH STRENGTH ROD
Specifications
Rod End Type
Female
Bore Diameter
0.5000 in
Thread Direction
Left Hand
Product Type
Spherical Rod Ends
Thread Size
1/2-20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data