Motion
49-16-2683

MILWAUKEE TOOL
49-16-2683

49-16-2683 Milwaukee - 1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18™ FORCE LOGIC™ Press Tools
MI ITEM #18998752
MFR #49-16-2683
List Price$7,070.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2683

49-16-2683 Milwaukee - 1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18™ FORCE LOGIC™ Press Tools
MI ITEM #18998752
MFR #49-16-2683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,070.00/each for your price

Overview

Mfr description
49-16-2683 1/2" - 1" IPS-P JAW &
  • Compatible with M18™ FORCE LOGIC™ Press Tools
  • IPS-P Press Jaws: ½", ¾", 1”; IPS-P Pivoting Rings: 1-1/4, 1-½", 2”
  • Faster Alternative to Welding and Threading
  • Durable Steel Rings Provide Outstanding Life
  • Designed for use with all Major Fitting Brands, Including Viega® MegaPress® and Apollo® PowerPress®
  • Easy-Opening Jaw Designed for One-Handed Use
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Pivoting Ring Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Pivoting Rings for Quick and Easy Alignment to Fitting
  • Includes PACKOUT™ Tool Case w/ Customizable Insert (48‑22‑8450)
  • PACKOUT™: Most Versatile Durable Modular Storage System
  • 2 Year Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text