Motion
2930-21HD
2930-21HD Milwaukee - M18 FUEL™ 7-1/4" Rear Handle Circular Saw Kit
MI ITEM #18998754
MFR #2930-21HD
Price$642.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2930-21HD Milwaukee - M18 FUEL™ 7-1/4" Rear Handle Circular Saw Kit
MI ITEM #18998754
MFR #2930-21HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.59/each

Specifications

Details

  • Features & Benefits
    • POWERSTATE™ Segmented Brushless Motor provides up to 20% more power and 20% faster application speed • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge • Up to 700 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery) • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass • Bevel detents at 22.5 and 45 degrees • Depth detents at 1/2", 3/4", and 1-1/2” • Rotational dust port and included vac adaptor • LED light for increased accuracy and visibility • Integrated multi-sized rafter hook for storage on different materials • Magnesium shoe and guards for maximum durability • Electric brake to stop blade after trigger is released • Fully Compatible with the M18™ System, Featuring Over 250+ Tools • Compatible with Rip Fence Kit: 49-22-1001

Overview

Mfr description
2930-21HD M18 FUEL 7-1/4" REAR HANDLE
  • POWERSTATE™ Segmented Brushless Motor provides up to 20% more power and 20% faster application speed
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 700 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5 and 45 degrees
  • Depth detents at 1/2", 3/4", and 1-1/2”
  • Rotational dust port and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated multi-sized rafter hook for storage on different materials
  • Magnesium shoe and guards for maximum durability
  • Electric brake to stop blade after trigger is released
  • Fully Compatible with the M18™ System, Featuring Over 250+ Tools
  • Compatible with Rip Fence Kit: 49-22-1001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought